
Gcx Rotor With Full Coating, 320.35078F
Mfr # 320.35078F
Zoro # G4709526
product price: $71.95
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32.004 mm
Finish
Fully Coated
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.35078F
Zoro #
G4709526
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.004 mm
Height
65.024 mm
Rotor Dia.
329.946 mm
Lug Hole Size
0.6 in
Bolt Circle Dia.
4.409 in
Minimum Thickness
29.972 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.