Zoro Homepage

Gcx Rotor With Full Coating, 320.39001F

  • Mfr # 320.39001F

  • Zoro # G100543503


product price: $49.65
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9.652mm (0.38'')
Thickness
8.636mm (0.34'')
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.39001F
Zoro #
G100543503
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.652mm (0.38'')
Thickness
8.636mm (0.34'')
Rotor Dia.
295.402mm (11.63'')
Lug Holes Size
16.51mm (0.65'')
Rotor Height
88.138mm (3.47'')

Details

Item
GCX Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Bolt Circle
4.252"
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G11H18 Cast Iron

Description

Gcx Rotor With Full Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.