Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GCX ROTOR WITH FULL COATING

  • Mfr # 320.62093F

  • Zoro # G002075546


product price: $62.95
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
25.908 mm
Material
Cast Iron
Height
43.18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320.62093F
Zoro #
G002075546
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
25.908 mm
Height
43.18 mm
Rotor Dia.
296.164 mm
Bolt Circle Dia.
4.339 in
Minimum Thickness
23.114 mm
Lug Hole Size
0.56 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Fully Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.