
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62098F
Zoro #
G102075521
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
4.500 in
Nominal Thickness
30.100 mm
Height
52.200 mm
Discard Thickness
1.126 in
Center Hole Diameter
70.700 mm
Stud/Lug Hole Diameter
0.559 in
Outside Dia.
303.000 mm
Details
Grade
Premium
Hat Finish
Coated
Lug Hole Quantity
5
Finish
Fully Coated
Surface Finish
Smooth
Style
Straight
Disc Mounting
Floating
Rotor Type
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.