Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GCX ROTOR WITH FULL COATING

  • Mfr # 320.66059F

  • Zoro # G402075641


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
8
Nominal Thickness
37.8mm (1.488")
Thickness
36.5mm (1.437")
Style
Plain
Rotor Dia.
324.6mm (12.78")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.66059F
Zoro #
G402075641
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
37.8mm (1.488")
Thickness
36.5mm (1.437")
Rotor Dia.
324.6mm (12.78")
Hub Hole Diameter
118.2mm (4.65")
Rotor Height
89.3mm (3.516")
Lug Holes Size
16.4mm (0.646")

Details

Lug Hole Quantity
8
Style
Plain
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
165.1mm (6.5")
Rotor Design
Rotors Only
Rotor Finish
Full Coated
Rotor Construction
1-Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.