Zoro Homepage

Metallic Brake Pad W/Shims, 102.03501

  • Mfr # 102.03501

  • Zoro # G4175940


product price: $21.79
/ea

Key Features

Material
Metallic
Includes
Shims Option
Pad Outer Width
151.4mm (5.96")
Padner Width
151.4mm (5.96")
Inner Pad Thickness
15mm (0.59")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.03501
Zoro #
G4175940
UPC #
-
Country of Origin
Unknown

Dimensions

Pad Outer Width
151.4mm (5.96")
Padner Width
151.4mm (5.96")
Inner Pad Thickness
15mm (0.59")
Pad Height
49mm (1.93")
Outer Pad Thickness
15mm (0.59")

Details

Item
Brake Pad
Material
Metallic
Includes
Shims Option
Series
C-Tek

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.