This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.47033
Zoro #
G7722277
UPC #
805890845553
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.772 in
Nominal Thickness
0.394 in
Height
2.504 in
Thickness
8.5mm (0.33")
Rotor Dia.
273.6mm (10.77")
Outside Dia.
273.6 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Stud/Lug Hole Diameter
0.512 in
Center Hole Diameter
58 mm
Rotor Height
63.6mm (2.5")
Hub Hole Diameter
58mm (2.28")
Lug Holes Size
13mm (0.51")
Discard Thickness
0.335 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Rotor Design
Rotors Only
Bolt Circle
100mm (3.937")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Description
Perf Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.