
Perf Rotor, 125.33137
Mfr # 125.33137
Zoro # G7720003
product price: $74.55
/eaKey Features
Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
4.409 in
Height
1.425 in
Stud/Lug Hole Diameter
15.300 mm
Hat Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125.33137
Zoro #
G7720003
UPC #
805890757603
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
4.409 in
Height
1.425 in
Stud/Lug Hole Diameter
15.300 mm
Outside Dia.
330.000 mm
Discard Thickness
0.787 in
Center Hole Diameter
68.000 mm
Nominal Thickness
21.800 mm
Details
Surface Finish
Smooth
Hat Finish
Coated
Style
Pillar
Lug Hole Quantity
5
Grade
Premium
Disc Mounting
Floating
Rotor Type
Vented
Description
Perf Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.