This item is Discontinued.

Centric Parts Power Steering Pressure Line Hose Assembly 1991-1996 Ford Escort 1.9L 130.82008

Power Steering Pressure Line Hose Assembly 1991-1996 Ford Escort 1.9L (Discontinued)

  • Mfr # 130.82008
  • Zoro # G6400850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130.82008
Zoro #
G6400850
UPC #
805890694397
Country of Origin
China

Dimensions

Bore Diameter
2" (50.8 mm)
Rod Length
0.578"

Details

Port Quantity
3
Number of Ports
3

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.