This item is Discontinued.

Centric Parts Power Steering Pressure Line Hose Assembly 1992-1994 Ford Tempo 2. 134.33112

Power Steering Pressure Line Hose Assembly 1992-1994 Ford Tempo 2. (Discontinued)

  • Mfr # 134.33112
  • Zoro # G6434259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134.33112
Zoro #
G6434259
UPC #
805890012894
Country of Origin
China

Dimensions

Inlet Thread Diameter
10 mm
Bore Diameter
23.01mm (0.906")

Details

Type
Bubble
Fitting Type
Bolted
Mounting Hole Quantity
1
Inlet Fitting Thread Pitch
1
Bleeder Screw Included
Yes
Number Of Ports
1
Item
Line Hose Assembly
Mounting Method
1 Bolt
Number of Mounting Holes
1
Attachment Type
Bolted
Flare Type
Bubble
Number of Pistons
2

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.