
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500.00451
Zoro #
G4272559
UPC #
-
Country of Origin
Unknown
Dimensions
Inner Pad Width
3.024 in
Outer Pad Height
2.756 in
Inner Pad Height
70.000 mm
Outer Pad Width
3.024 in
Inner Pad Overall Thickness
0.748 in
Outer Pad Overall Thickness
19.000 mm
Details
Friction Material Composition
Semi-Metallic
Grade
Professional
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Pad Shims included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.