
Preferred Axle Pack 4-Wheel Pref Axle Pack, 906.45019
Mfr # 906.45019
Zoro # G2668039
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Grade
Ultra-Premium
Outside Diameter
12.587 in Front ,12.350 in Rear
Rear Disc Brake Rotor
Solid Construction
Brake Pad Construction
Positively Molded With Shims
Brake Pad Material
Proprietary Formula
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906.45019
Zoro #
G2668039
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Diameter
12.587 in Front ,12.350 in Rear
Details
Grade
Ultra-Premium
Rear Disc Brake Rotor
Solid Construction
Brake Pad Construction
Positively Molded With Shims
Brake Pad Material
Proprietary Formula
Rotor Type
Vented
Rotor Finish
Black E-coat
Rotor Material
Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.