This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42116
Zoro #
G7719565
UPC #
805890826286
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.228 in
Nominal Thickness
0.866 in
Height
1.732 in
Rotor Dia.
260 mm
Stud/Lug Hole Diameter
0.504 in
Discard Thickness
0.787 in
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.406 in
Bolt Circle Dia.
100 mm
Minimum Thickness
20 mm
Lug Hole Size
0.5 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
Iron
Bolt Holes
4
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Prem Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.