This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.51043
Zoro #
G7721726
UPC #
805890716426
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.315 in
Nominal Thickness
0.394 in
Height
1.772 in
Rotor Dia.
262 mm
Center Hole Diameter
2.992 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
0.331 in
Stud/Lug Hole Diameter
0.492 in
Minimum Thickness
8.4 mm
Lug Hole Size
0.49 in
Bolt Circle Dia.
114.7 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Hat Finish
Coated
Description
Prem Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.