This item is Discontinued.

Centric Parts Prem Rotor, 120.61100 120.61100

This item is Discontinued.

Centric Parts

Prem Rotor, 120.61100 (Discontinued)

Mfr # 120.61100
Zoro # G7720667
UPC # 805890721680
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.61100
Zoro #
G7720667
UPC #
805890721680
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.937 in
Nominal Thickness
0.988 in
Thickness
23 mm
Height
1.921 in
Outside Dia.
10.937in
Center Hole Diameter
2.504in
Stud/Lug Hole Diameter
0.539 in
Mounting Bolt Hole Circle Diameter
4.252 in
Width - Each
10.9in
Height- Each
1.9in
Discard Thickness
0.906in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Features
Symmetric vane; split-core castings for uniform heat distribution. Black E-Coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Vane Style
Pillar
Surface Type
Smooth
Disc Mounting [cntrc]
Floating
Hat Finish
Coated
Hat I.D
5.492"
Solid Or Vented Type Rotor
Vented
Mounting Type
Floating
Hub Hole/Whl Reg [cntrc]
63.6mm

Description

Prem Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.