Zoro Homepage

Premium Brake Rotor, 120.04003

  • Mfr # 120.04003

  • Zoro # G4477747


product price: $58.55
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Height
40.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.04003
Zoro #
G4477747
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Height
40.6 mm
Outside Dia.
264 mm
Rotor Dia.
264mm (10.39")
Mounting Bolt Hole Circle Diameter
98 mm
Center Hole Diameter
59 mm
Stud/Lug Hole Diameter
0.512 in
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
59mm (2.32")
Rotor Height
40.5mm (1.594")
Discard Thickness
0.315 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Rotor Material
Iron
Bolt Circle
98mm (3.858")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.