Zoro Homepage

Premium Brake Rotor, 120.34002

  • Mfr # 120.34002

  • Zoro # G4478681


product price: $69.95
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
12.6 mm
Height
59.9 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.34002
Zoro #
G4478681
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12.6 mm
Height
59.9 mm
Rotor Dia.
256 mm
Center Hole Diameter
2.913 in
Mounting Bolt Hole Circle Diameter
3.622 in
Bolt Hole Dia.
0.413 in
Discard Thickness
0.461 in
Lug Hole Size
0.41 in
Minimum Thickness
11.7 mm
Bolt Circle Dia.
92 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.