Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.35007

  • Mfr # 120.35007

  • Zoro # G4479068


product price: $62.29
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22 mm
Material
Iron
Height
68.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.35007
Zoro #
G4479068
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Height
68.5 mm
Rotor Dia.
278 mm
Center Hole Diameter
3.15 in
Bolt Hole Dia.
0.591 in
Mounting Bolt Hole Circle Diameter
4.409 in
Discard Thickness
0.764 in
Minimum Thickness
19.4 mm
Bolt Circle Dia.
112 mm
Lug Hole Size
0.591 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.