Zoro Homepage

Premium Brake Rotor, 120.35027

  • Mfr # 120.35027

  • Zoro # G4478261


product price: $27.19
/ea

Key Features

Center Hole Diameter
2.638 in
Hat Finish
Coated
Nominal Drum Diameter
164.000 mm
Mounting Bolt Hole Circle Diameter
112.000 mm
Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.35027
Zoro #
G4478261
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.638 in
Nominal Drum Diameter
164.000 mm
Mounting Bolt Hole Circle Diameter
112.000 mm
Discard Thickness
7.300 mm
Height
2.177 in
Nominal Thickness
9.000 mm
Stud/Lug Hole Diameter
0.512 in
Outside Dia.
10.157 in

Details

Hat Finish
Coated
Grade
Premium
Disc Mounting
Floating / DIH
Rotor Type
Solid
Surface Finish
Smooth
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.