Zoro Homepage

PREMIUM BRAKE ROTOR

  • Mfr # 120.35179

  • Zoro # G002027750


product price: $67.39
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
6
Nominal Thickness
18 mm
Thickness
16 mm
Height
56.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.35179
Zoro #
G002027750
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18 mm
Thickness
16 mm
Height
56.3 mm
Outside Dia.
297.3 mm
Center Hole Diameter
85 mm
Stud/Lug Hole Diameter
0.6 in
Mounting Bolt Hole Circle Diameter
130 mm
Discard Thickness
0.63 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
6
Finish
Coated
Style
Plain
Surface Finish
Smooth
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.