
Premium Brake Rotor, 120.35181
Mfr # 120.35181
Zoro # G500543806
product price: $54.35
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
6
Nominal Thickness
18 mm
Height
71.3 mm
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.35181
Zoro #
G500543806
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18 mm
Height
71.3 mm
Thickness
16 mm
Outside Dia.
298 mm
Mounting Bolt Hole Circle Diameter
130 mm
Center Hole Diameter
85 mm
Stud/Lug Hole Diameter
0.6 in
Discard Thickness
0.63 in
Details
Rotor Type
Solid
Lug Hole Quantity
6
Finish
Coated
Surface Finish
Smooth
Style
Plain
Rotor Material
Iron
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.