This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.37125
Zoro #
G4480547
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10.5 mm
Height
70.1 mm
Rotor Dia.
285 mm
Center Hole Diameter
3.543 in
Discard Thickness
0.354 in
Bolt Hole Dia.
0.606 in
Mounting Bolt Hole Circle Diameter
5.118 in
Nominal Drum Diameter
7.071 in
Minimum Thickness
9 mm
Bolt Circle Dia.
130 mm
Lug Hole Size
0.61 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.