This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.39016
Zoro #
G4481210
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.024 in
Nominal Thickness
1.024 in
Height
2.217 in
Outside Dia.
280 mm
Stud/Lug Hole Diameter
0.551 in
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.252 in
Discard Thickness
0.945 in
Minimum Thickness
24 mm
Bolt Circle Dia.
108 mm
Lug Hole Diameter
14 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Grade
Premium
Disc Mounting
Floating
Vane Style
Straight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.