This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40022
Zoro #
G7716783
UPC #
805890031277
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.217 in
Bolt Hole Dia. (mm)
10 mm
Nominal Thickness
0.906 in
Height
1.339 in
Rotor Dia.
259.5 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
3.622 in
Discard Thickness
0.827 in
Lug Hole Size
M10-1.25
Minimum Thickness
21 mm
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Material
Iron
Bolt Holes
4
Style
Plain
Surface Finish
Smooth
Hat Finish
Coated
Bolt Thread Pitch
1.25
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.