Zoro Homepage

Premium Brake Rotor, 120.40054

  • Mfr # 120.40054

  • Zoro # G4470589


product price: $65.99
/ea

Key Features

Grade
Premium
Rotor Type
Solid
Nominal Drum Diameter
170.000 mm
Outside Dia.
282.000 mm
Stud/Lug Hole Diameter
0.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.40054
Zoro #
G4470589
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
170.000 mm
Outside Dia.
282.000 mm
Stud/Lug Hole Diameter
0.496 in
Mounting Bolt Hole Circle Diameter
4.500 in
Discard Thickness
0.394 in
Center Hole Diameter
2.528 in
Nominal Thickness
0.472 in
Height
57.100 mm

Details

Grade
Premium
Rotor Type
Solid
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Drum Dia
6.732 in
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.