
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.40073
Zoro #
G7717158
UPC #
805890358558
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.654 in
Nominal Thickness
1.102 in
Height
1.862 in
Rotor Dia.
296 mm
Center Hole Diameter
2.52 in
Stud/Lug Hole Diameter
0.496 in
Discard Thickness
1.024 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Minimum Thickness
26 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.496 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.