This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.40077 120.40077

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.40077 (Discontinued)

Mfr # 120.40077
Zoro # G7717806
UPC # 805890637196
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.40077
Zoro #
G7717806
UPC #
805890637196
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.996 in
Nominal Thickness
0.354 in
Height
2.378 in
Thickness
8mm (0.315")
Rotor Dia.
304.7mm (11.996")
Outside Dia.
304.7 mm
Center Hole Diameter
64.1 mm
Nominal Drum Diameter
7.472 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.496 in
Lug Holes Size
12.6mm (0.496")
Rotor Height
60.4mm (2.378")
Hub Hole Diameter
64.1mm (2.52")
Discard Thickness
0.315 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.