This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40082
Zoro #
G7716092
UPC #
805890867647
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.315 in
Nominal Thickness
0.827 in
Thickness
19mm (0.748")
Height
1.862 in
Rotor Dia.
262mm (10.31")
Outside Dia.
262 mm
Center Hole Diameter
64.1 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.496 in
Hub Hole Diameter
64.1mm (2.52")
Lug Holes Size
12.6mm (0.496")
Rotor Height
47.3mm (1.86")
Discard Thickness
0.748 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.