Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.40083

  • Mfr # 120.40083

  • Zoro # G4469819


product price: $55.65
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
11mm (0.43")
Finish
Coated
Thickness
9mm (0.35")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.40083
Zoro #
G4469819
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Height
63.3 mm
Rotor Dia.
300mm (11.81")
Outside Dia.
299.8 mm
Nominal Drum Diameter
209.8 mm
Stud/Lug Hole Diameter
0.496 in
Mounting Bolt Hole Circle Diameter
114.2 mm
Center Hole Diameter
64.1 mm
Hub Hole Diameter
64.1mm (2.52")
Lug Holes Size
12.6mm (0.496")
Rotor Height
63.3mm (2.492")
Discard Thickness
0.354 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Bolt Circle
114.2mm (4.496")
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Rotor Design
Rotors Only
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.