This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40086
Zoro #
G7713028
UPC #
805890924104
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.535 in
Nominal Thickness
0.984 in
Height
1.866 in
Rotor Dia.
293 mm
Stud/Lug Hole Diameter
1/2 in
Center Hole Diameter
2.528 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
0.906 in
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.49 in
Minimum Thickness
23 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.