Zoro Homepage

Premium Brake Rotor, 120.40087

  • Mfr # 120.40087

  • Zoro # G4470710


product price: $35.75
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Height
37.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.40087
Zoro #
G4470710
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Height
37.9 mm
Rotor Dia.
310mm (12.2")
Outside Dia.
310 mm
Center Hole Diameter
64.1 mm
Stud/Lug Hole Diameter
0.5 in
Mounting Bolt Hole Circle Diameter
114.3 mm
Rotor Height
37.9mm (1.49")
Lug Holes Size
12.7mm (0.5")
Hub Hole Diameter
64.1mm (2.52")
Discard Thickness
0.315 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.