
Premium Brake Rotor, 120.40091
Mfr # 120.40091
Zoro # G4469870
product price: $41.49
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11 mm
Height
63.3 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.40091
Zoro #
G4469870
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11 mm
Height
63.3 mm
Rotor Dia.
329.4 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
0.354 in
Stud/Lug Hole Diameter
0.579 in
Center Hole Diameter
2.764 in
Lug Hole Size
0.58 in
Bolt Circle Dia.
120 mm
Minimum Thickness
9 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.