This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40093
Zoro #
G4472950
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9mm (0.35")
Height
43 mm
Thickness
8mm (0.315")
Rotor Dia.
282mm (11.1")
Outside Dia.
282 mm
Stud/Lug Hole Diameter
0.492 in
Center Hole Diameter
64 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
43mm (1.69")
Lug Holes Size
12.5mm (0.49")
Discard Thickness
0.315 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.