This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40096
Zoro #
G100544135
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25mm (0.98")
Height
47.3 mm
Thickness
23mm (0.91")
Outside Dia.
312 mm
Rotor Dia.
312mm (12.28")
Mounting Bolt Hole Circle Diameter
114.2 mm
Stud/Lug Hole Diameter
0.496 in
Center Hole Diameter
64.1 mm
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
47.3mm (1.86")
Lug Holes Size
12.6mm (0.5")
Discard Thickness
0.906 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Rotor Material
Iron
Bolt Circle
114.2mm (4.5")
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.