Zoro Homepage

Premium Brake Rotor, 120.40099

  • Mfr # 120.40099

  • Zoro # G4474229


product price: $42.15
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11 mm
Height
39 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.40099
Zoro #
G4474229
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11 mm
Height
39 mm
Rotor Dia.
329.9 mm
Center Hole Diameter
2.76 in
Mounting Bolt Hole Circle Diameter
4.728 in
Stud/Lug Hole Diameter
0.579 in
Discard Thickness
0.354 in
Minimum Thickness
9 mm
Bolt Circle Dia.
120.1 mm
Lug Hole Size
0.58 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.