Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.40101

  • Mfr # 120.40101

  • Zoro # G4474420


product price: $66.65
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11mm (0.43")
Height
43.7 mm
Thickness
9mm (0.35")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.40101
Zoro #
G4474420
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11mm (0.43")
Height
43.7 mm
Thickness
9mm (0.35")
Outside Dia.
304.2 mm
Rotor Dia.
304.2mm (11.98")
Stud/Lug Hole Diameter
0.579 in
Center Hole Diameter
70 mm
Mounting Bolt Hole Circle Diameter
120 mm
Hub Hole Diameter
70mm (2.76")
Rotor Height
43.7mm (1.72")
Lug Holes Size
14.7mm (0.58")
Discard Thickness
0.354 in

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Cryo Treating Option
Without Cryo Treating
Bolt Circle
120mm (4.72")
Rotor Design
Rotors Only
Rotor Material
Iron
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.