Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.42029

  • Mfr # 120.42029

  • Zoro # G4474116


product price: $50.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
26 mm
Material
Iron
Height
39.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.42029
Zoro #
G4474116
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
39.2 mm
Rotor Dia.
276.7 mm
Mounting Bolt Hole Circle Diameter
4.882 in
Center Hole Diameter
3.937 in
Discard Thickness
0.945 in
Minimum Thickness
24 mm
Lug Hole Size
M10-1.25
Bolt Circle Dia.
124 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Style
Plain
Bolt Thread Pitch
1.25
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.