
Premium Brake Rotor, 120.42067
Mfr # 120.42067
Zoro # G4474308
product price: $39.79
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
10.6 mm
Nominal Thickness
26mm (1.02")
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.42067
Zoro #
G4474308
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
10.6 mm
Nominal Thickness
26mm (1.02")
Height
40 mm
Thickness
24mm (0.94")
Rotor Dia.
260mm (10.22")
Outside Dia.
259.8 mm
Center Hole Diameter
92 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Hub Hole Diameter
92mm (3.62")
Rotor Height
40mm (1.575")
Lug Holes Size
10.6mm (0.417")
Discard Thickness
0.945 in
Details
Rotor Type
Vented
Lug Hole Quantity
6
Finish
Coated
Bolt Holes
6
Surface Finish
Smooth
Style
Plain
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.