This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42075
Zoro #
G7715873
UPC #
805890136538
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.583 in
Nominal Thickness
1.102 in
Thickness
26mm (1.02")
Height
1.937 in
Outside Dia.
319.6 mm
Rotor Dia.
320mm (12.6")
Stud/Lug Hole Diameter
0.504 in
Center Hole Diameter
68 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Lug Holes Size
12.8mm (0.5")
Rotor Height
49.2mm (1.937")
Hub Hole Diameter
68mm (2.677")
Discard Thickness
1.024 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Rotor Material
Iron
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.