This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42080
Zoro #
G7716537
UPC #
805890195993
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.583 in
Nominal Thickness
1.106 in
Height
1.937 in
Outside Dia.
319.6 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
1.024 in
Center Hole Diameter
2.677 in
Stud/Lug Hole Diameter
0.508 in
Minimum Thickness
26 mm
Hat Inside Dia.
5.626 in
Lug Hole Diameter
12.9 in
Bolt Circle Dia.
114.3 mm
Details
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Disc Mounting
Floating
Number of Miscellaneous Holes
1
Vane Style
Straight
Grade
Premium
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.