
Premium Brake Rotor, 120.42089
Mfr # 120.42089
Zoro # G4485797
product price: $50.59
/eaKey Features
Hat Finish
Coated
Disc Mounting
Floating
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
2.677 in
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.42089
Zoro #
G4485797
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
4.500 in
Center Hole Diameter
2.677 in
Outside Dia.
282.700 mm
Nominal Thickness
1.102 in
Discard Thickness
26.000 mm
Stud/Lug Hole Diameter
12.700 mm
Height
1.516 in
Details
Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Lug Hole Quantity
6
Rotor Type
Vented
Surface Finish
Smooth
Style
Straight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.