This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42092
Zoro #
G7718786
UPC #
805890358565
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.598 in
Nominal Thickness
1.339 in
Height
1.937 in
Rotor Dia.
320 mm
Center Hole Diameter
2.677 in
Discard Thickness
1.26 in
Stud/Lug Hole Diameter
1/2 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Lug Hole Size
0.5 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
32 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.