This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42097
Zoro #
G7721297
UPC #
805890418061
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.646 in
Nominal Thickness
1.024 in
Height
1.732 in
Rotor Dia.
296 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
1/2 in
Discard Thickness
0.945 in
Center Hole Diameter
2.677 in
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.5 in
Minimum Thickness
24 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.