This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42099
Zoro #
G7719163
UPC #
805890441694
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.78 in
Nominal Thickness
1.181 in
Height
1.697 in
Rotor Dia.
350 mm
Center Hole Diameter
3.547 in
Stud/Lug Hole Diameter
0.531 in
Mounting Bolt Hole Circle Diameter
5-1/2 in
Discard Thickness
1.122 in
Bolt Circle Dia.
139.7 mm
Minimum Thickness
28.5 mm
Lug Hole Size
0.53 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Bolt Holes
6
Surface Finish
Smooth
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.