Zoro Homepage

PREMIUM BRAKE ROTOR

  • Mfr # 120.421

  • Zoro # G002027996


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32 mm
Height
49.2 mm
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.421
Zoro #
G002027996
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32 mm
Height
49.2 mm
Outside Dia.
355 mm
Lug Hole Diameter
12.8 in
Minimum Thickness
30 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
68 mm

Details

Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Number of Miscellaneous Holes
1
Vane Style
Straight
Disc Mounting
Floating
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.