This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.42105 120.42105

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.42105 (Discontinued)

Mfr # 120.42105
Zoro # G7715846
UPC # 805890517511
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.42105
Zoro #
G7715846
UPC #
805890517511
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.78 in
Nominal Thickness
0.787 in
Thickness
18mm (0.709")
Height
2.441 in
Rotor Dia.
350mm (13.78")
Outside Dia.
350 mm
Center Hole Diameter
68 mm
Nominal Drum Diameter
7.48 in
Stud/Lug Hole Diameter
0.504 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Hub Hole Diameter
68mm (2.677")
Rotor Height
62mm (2.44")
Lug Holes Size
12.8mm (0.5")
Discard Thickness
0.709 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Hat Finish
Coated

Description

Premium Brake Rotor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.