Zoro Homepage

Premium Brake Rotor, 120.42108

  • Mfr # 120.42108

  • Zoro # G4486147


product price: $62.59
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26 mm
Height
44 mm
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.42108
Zoro #
G4486147
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
44 mm
Rotor Dia.
295.5 mm
Discard Thickness
0.945 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Center Hole Diameter
2.677 in
Stud/Lug Hole Diameter
0.504 in
Minimum Thickness
24 mm
Lug Hole Size
0.5 in
Bolt Circle Dia.
114.3 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.