This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.43020
Zoro #
G7720317
UPC #
805890716020
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.2 mm
Nominal Thickness
42.000mm
Height
100.500mm
Thickness
39 mm
Outside Dia.
363.000mm
Center Hole Diameter
4.331in
Mounting Bolt Hole Circle Diameter
136.000mm
Mounting Bolt Hole Diameter
12.200mm
Discard Thickness
1.535in
Details
Rotor Type
Vented
Finish
Coated
Bolt Holes
12
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Disc Mounting [cntrc]
Behind the Hub
Hat Finish
Coated
Solid Or Vented Type Rotor
Vented
Mounting Bolt Hole Quantity
12
Surface Type
Smooth
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.