Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.44052

  • Mfr # 120.44052

  • Zoro # G4488229


product price: $25.15
/ea

Key Features

Rotor Type
Vented
Outside Dia. (In.)
9.366 in
Lug Hole Quantity
4
Nominal Thickness
0.707 in
Height
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44052
Zoro #
G4488229
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.366 in
Nominal Thickness
0.707 in
Height
1.89 in
Outside Dia.
237.9 mm
Center Hole Diameter
2.13 in
Stud/Lug Hole Diameter
0.571 in
Discard Thickness
0.669 in
Mounting Bolt Hole Circle Diameter
3.937 in
Lug Hole Diameter
14.5 in
Minimum Thickness
17 mm
Bolt Circle Dia.
100 mm

Details

Rotor Type
Vented
Lug Hole Quantity
4
Surface Finish
Smooth
Hat Finish
Coated
Number of Miscellaneous Holes
2
Disc Mounting
Floating
Vane Style
Straight
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.