Zoro Homepage

Premium Brake Rotor, 120.44054

  • Mfr # 120.44054

  • Zoro # G4487617


product price: $36.15
/ea

Key Features

Stud/Lug Hole Diameter
14.500 mm
Hat Finish
Coated
Discard Thickness
24.000 mm
Nominal Thickness
25.000 mm
Center Hole Diameter
54.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44054
Zoro #
G4487617
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
14.500 mm
Discard Thickness
24.000 mm
Nominal Thickness
25.000 mm
Center Hole Diameter
54.100 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Outside Dia.
254.800 mm
Height
48.000 mm

Details

Hat Finish
Coated
Disc Mounting
Floating
Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth
Rotor Type
Vented
Grade
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.